Shop All Deck Screws
Grip-Rite
Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 640 PK
Mfr # MAXS62696
Zoro # G505897331
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #8
- Fastener Length 2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # MAXS62696
- Zoro # G505897331
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Description
Grip-Rite PrimeGuard Max No. 8 wire X 2 in. L Star Bugle Head Deck Screws 5 lb 640 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04100.160.0120)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Stainless Steel Body, 50 PK (1HED3)
- CROSBY Eye Bolt With Shoulder, 3/4 in ID, Steel, Powder Coat (1090786)
- ZORO SELECT Class 8.8, M20-1.10 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 20 PK (M20110D9318)
- GRIP-RITE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 340 PK (MAXS310DS3055)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (LP158STTBK)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 150 PK (MAXS1588DS3051)
- GRIP-RITE Deck Screw, #6 x 2 in, Flat Head, Phillips Drive (2GS25BK)
- GRIP-RITE Deck Screw, #9 x 3 in, Flat Head, Torx Drive (L3STGD5)
- GRIP-RITE Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 128 PK (MAXS28DS3051)
- GRK FASTENERS Deck Screw, 3/8 in x 8 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10287)
- Grip-Rite Deck Screws