Shop All Deck Screws
Grip-Rite
Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive
Mfr # 158GCS5
Zoro # G306978475
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #8
- Fastener Length 1-5/8 in
- Drive Size T25
- Finish Zinc Yellow
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 158GCS5
- Zoro # G306978475
- UPC # 764666680296
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Drive Size | T25 |
Details
Head Type | Flat |
Drive | Torx |
Finish | Zinc Yellow |
Item | Deck Screw |
System of Measurement | Inch |
Standards | ASTM B-117 |
Thread Type | Auger |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07630)
- DEWALT Steel Dropin Flush Embedment Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (06306-PWR)
- NEWPORT FASTENERS #10-32 x 5/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 4000 PK (672039-4000)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.056.0400)
- GRIP-RITE Deck Screw, #7 x 2 in, Flat Head, Phillips Drive, 670 PK (PTN2S5)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 640 PK (MAXS62696)
- GRIP-RITE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (L3STGR2M)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive, 2500 PK (L212STGR25M)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (2GCS5)
- GRIP-RITE Deck Screw, #10 x 3 in, Stainless Steel, Torx Drive (MAXS62714)
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Square Drive, 2000 PK (0940DQF17CRD)
- Grip-Rite Deck Screws