Shop All Deck Screws
Grip-Rite
Deck Screw, #8 x 1-5/8 in, 12 PK
Mfr # P158ST1
Zoro # G406869116
product price: $87.59
/pk 12, $7.30/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8
- Fastener Length 1-5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # P158ST1
- Zoro # G406869116
- UPC # 764666529786
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Description
Deck Screw #8X1.125" 5#, 6PK, 12PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61588)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK (M04110.120.0030)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01095)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 2 in Lg, 5 PK (4052-2000-SL)
- GRIP-RITE Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 44 PK (L4STGD1)
- GRIP-RITE Deck Screw, #7 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 195 PK (MAXS158TH3051)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (2GCS5)
- GRIP-RITE Deck Screw, #3 x 3 in, 305 Stainless Steel, 55 PK (MAXS3TH3051)
- GRIP-RITE Deck Screw, #6 x 2 in, Flat Head, Phillips Drive (2GS25BK)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (L212STGD5)
- CAMO Edge Clip Hidden Deck Fasteners 900 ct, 900PK (0344356)
- Grip-Rite Deck Screws