Shop All Deck Screws
Grip-Rite
Deck Screw, #8 x 1-1/4 in, Flat Head, Torx Drive, 12 PK
Mfr # 114GCS1
Zoro # G006978645
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #8
- Fastener Length 1-1/4 in
- Drive Size T25
- Finish Zinc Yellow
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 114GCS1
- Zoro # G006978645
- UPC # 764666680227
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | T25 |
Details
Head Type | Flat |
Drive | Torx |
Finish | Zinc Yellow |
Item | Deck Screw |
System of Measurement | Inch |
Standards | ASTM B-117 |
Thread Type | Auger |
Description
Dw Screw #6X1.25" 1#, 12PK, 12PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, Carbon Steel, 10 PK (319-524-PK10)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 10 PK (SH-31SS)
- PRO-FIT Nail Masonry Hardcut 6D 50Lb (0093132)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-3/4in, 7050lb, PK25 (U51428.025.0175)
- GRIP-RITE Deck Screw, #8 x 1-1/4 in, Flat Head, Torx Drive (114GCS10BK)
- GRIP-RITE Deck Screw, #7 x 1-5/8 in, 305 Stainless Steel, 277 PK (MAXS158TH3055)
- GRIP-RITE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (L3STGR2M)
- GRIP-RITE Deck Screw, #7 x 2 in, Flat Head, Phillips Drive, 670 PK (PTN2S5)
- GRIP-RITE Deck Screw, #7 x 2-1/4 in, 305 Stainless Steel, 277 PK (MAXS214TH3055)
- GRIP-RITE Deck Screw, #8 x 2-1/2 in, Bugle Head, Phillips Drive (PTN21225M)
- GRK FASTENERS Deck Screw, #12 x 5-1/2 in, Climatek, Flat Head, Torx Drive, 600 PK (GRK00173)
- Grip-Rite Deck Screws