Shop All Deck Screws
Grip-Rite
Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Torx Drive
Mfr # MAXS62795
Zoro # G7129535
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #7
- Fastener Length 3 in
- Material 18-8 Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # MAXS62795
- Zoro # G7129535
- UPC # 764666627956
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 3 in |
Details
Head Type | Trim |
Drive | Torx |
Material | 18-8 Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
Stainless Steel Offers The Ultimate Protection Against Corrosion. Fasten All Outdoor Projects With A Fastener That Is A Durable As The Product Being Fastened.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.100.0030)
- ZORO SELECT Thread Cutting Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600250-100P)
- L.H. DOTTIE Hex Nut, 1/4"-20, Silicon Bronze, 100 PK (HNBZ14)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 2500 PK (07436)
- GRIP-RITE Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 2500 PK (PTN21225M)
- GRIP-RITE Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1090 PK (PTN114S5)
- GRIP-RITE Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 185 PK (MAXS1148DS3051)
- GRIP-RITE Deck Screw, #7 x 2 in, Flat Head, Phillips Drive, 670 PK (PTN2S5)
- GRIP-RITE Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 1000 PK (L4STGR1M)
- GRIP-RITE Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (LP114STBK)
- STARBORN Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 500 PK (SFXG08200)
- Grip-Rite Deck Screws