Shop All Deck Screws
Grip-Rite
Deck Screw, #7 x 2 in, Flat Head, Phillips Drive, 670 PK
Mfr # PTN2S5
Zoro # G707370861
Sold in multiples of 6 for $127.74
$127.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #7
- Drive Size #2
- System of Measurement Inch
- Interior/Exterior Exterior
- Standards ASTM B-117
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # PTN2S5
- Zoro # G707370861
- UPC # 764666528437
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Phillips |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Standards | ASTM B-117 |
Thread Type | Coarse |
Description
For the most comprehensive selection of nails and screws look for GripRite the most popular brand of fasteners in America No matter what the project or what size the job GripRite has the optimal fastening solution As construction materials and techniques evolve fastener design keeps pace with the changing technology Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16-24 x 1-1/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (78843)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (54345)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07150.016.0031)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0250)
- GRIP-RITE Deck Screw, 2-1/2 in, Flat Head, Phillips Drive, 30 PK (PTN212S5)
- GRIP-RITE Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 2500 PK (PTN21225M)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Phillips Drive, 215 PK (PTN312S5)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (312GCS10BK)
- GRIP-RITE Deck Screw, #10 x 2-1/2in, 18-8 Stainless Steel, Bugle Head, Torx Drive, 6 PK (MAXS21210DS3051)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 124 PK (L158STGD1)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 2000 PK (0826DPG)
- Grip-Rite Deck Screws