Shop All Deck Screws
Grip-Rite
Deck Screw, #7 x 1-5/8 in, 305 Stainless Steel, 55 PK
Mfr # MAXS158TH3051
Zoro # G308331278
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #7
- Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # MAXS158TH3051
- Zoro # G308331278
- UPC # 764666748521
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-5/8 in |
Details
Material | 305 Stainless Steel |
Item | Deck Screw |
Description
When nothing but the best will do, GripRite MAX Stainless screws are the preferred premium exterior construction fastener on job sites especially those located in areas with high humidity, around pool areas or near the coasts GripRite 305 stainless steel screws are ideal for fastening decking, siding, roofing, finish trim and are the best choice for use in cedar and redwood construction Deep cut threads and star drive heads are standard on the Stainless Screws, increasing holding power and quick engagement for a solid connection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 11 in L, 5 PK (U01200.050.1100)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 8 mm Shaft Dia, 100 PK (DSH-8ST PA)
- GRK FASTENERS Deck Screw, #10 x 3-5/32 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 210 PK (GRK61637)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 L, PK5 (U39080.075.0200)
- GRIP-RITE Deck Screw, #7 x 2-1/4 in, 305 Stainless Steel, 55 PK (MAXS214TH3051)
- GRIP-RITE Deck Screw, #7 x 2-1/4 in, 305 Stainless Steel, 277 PK (MAXS214TH3055)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 1270 PK (LP312STBK)
- GRIP-RITE Deck Screw, #10 x 3 in, 305 Stainless Steel, 55 PK (MAXS310DS3051)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (2GCS10BK)
- GRIP-RITE Deck Screw, #8 x 3-1/2 in, Bugle Head, Torx Drive (LP312STBK)
- GRIP-RITE Deck Screw, #3 x 3 in, 305 Stainless Steel, 55 PK (MAXS3TH3051)
- Grip-Rite Deck Screws