Shop All Deck Screws
Grip-Rite
Deck Screw, 4 in, Bugle Head, Torx Drive, 12 PK
Mfr # L4STGD1
Zoro # G806878527
product price: $97.99
/pk 12, $8.17/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Torx Drive
- Fastener Length 4 in
- Drive Size T25
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # L4STGD1
- Zoro # G806878527
- UPC # 764666741362
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 4 in |
Drive Size | T25 |
Details
Head Type | Bugle |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
Dck Screw Str 3" 1Lb, 12PK, 12PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01200.043.0200)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 10000 PK (06800)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 5 PK (34223)
- ZORO SELECT Undersized Key Stock, Steel, Zinc Plated, 12 in L, 1/4 in W, 1/4 in H (WWG310250025012)
- GRIP-RITE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 68 PK (MAXS310DS3051)
- GRIP-RITE Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1090 PK (PTN114S5)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (L212STGD5)
- GRIP-RITE Deck Screw, #9 x 2 in, Flat Head, Torx Drive (LP2STTBK)
- GRIP-RITE Deck Screw, #9 x 3 in, Flat Head, Torx Drive (3GCS10BK)
- GRIP-RITE Deck Screw, #10 x 2-1/2in, 18-8 Stainless Steel, Bugle Head, Torx Drive, 6 PK (MAXS21210DS3051)
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 53 PK (L312ST1)
- Grip-Rite Deck Screws