Shop All Deck Screws
Grip-Rite
Deck Screw, #3 x 3 in, 305 Stainless Steel, 55 PK
Mfr # MAXS3TH3051
Zoro # G108331270
product price: $31.99
/pk 55, $0.58/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #3
- Fastener Length 3 in
- Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # MAXS3TH3051
- Zoro # G108331270
- UPC # 764666748460
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #3 |
Fastener Length | 3 in |
Details
Material | 305 Stainless Steel |
Item | Deck Screw |
Description
When nothing but the best will do, GripRite MAX Stainless screws are the preferred premium exterior construction fastener on job sites especially those located in areas with high humidity, around pool areas or near the coasts GripRite 305 stainless steel screws are ideal for fastening decking, siding, roofing, finish trim and are the best choice for use in cedar and redwood construction Deep cut threads and star drive heads are standard on the Stainless Screws, increasing holding power and quick engagement for a solid connection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish (MS15795-827)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 329 Stainless Steel Plain Finish, 25 PK (WAS405#6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Stainless Steel, Plain (K2022-316SS)
- HERITAGE INDUSTRIAL Bridge Pin .162 x 3 CS ZC (BP-204)
- GRIP-RITE Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 375 PK (PTN3S5)
- GRIP-RITE Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 98 PK (MAXS3TH3051)
- GRIP-RITE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 340 PK (MAXS310DS3055)
- GRIP-RITE Deck Screw, #8 x 1-1/4 in, Flat Head, Torx Drive (114GCS10BK)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 3500 PK (L2STGR35M)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Phillips Drive, 215 PK (PTN312S5)
- GRK FASTENERS Deck Screw, #9 x 2 in (120990)
- Grip-Rite Deck Screws