Shop All Deck Screws
Grip-Rite
Deck Screw, 3 in, Bugle Head, Torx Drive
Mfr # L3STGR2M
Zoro # G806939259
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Torx Drive
- Fastener Length 3 in
- Drive Size T25
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # L3STGR2M
- Zoro # G806939259
- UPC # 764666741836
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 3 in |
Drive Size | T25 |
Details
Head Type | Bugle |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3" L, 316 stainless steel Plain, 50 PK (SWW-3830)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 35 PK (36304)
- ZORO SELECT Jam Nut, 1-1/8"-12, Carbon Steel, Grade A, Zinc Plated, 41/64 in Ht (U11380.112.0001)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 2-5/16in Usable Length (packaged pair of 66060) (66061)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (LP158STBK)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 750 PK (MAXS1588DS3055)
- GRIP-RITE Deck Screw, #6 x 2 in, Flat Head, Phillips Drive (2GS25BK)
- GRIP-RITE Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1090 PK (PTN114S5)
- GRIP-RITE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 340 PK (MAXS310DS3055)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (LP212STGDBK)
- STARBORN Starborn 5001402 Pro Plug No. 10 x 2.75 in. Star Star Head Epoxy Coated Carbon Steel Deck Screws & Plugs Kit (5001402)
- Grip-Rite Deck Screws