Shop All Deck Screws
Grip-Rite
Deck Screw, 2 in, Bugle Head, Torx Drive
Mfr # L2STGR35M
Zoro # G406939260
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Torx Drive
- Fastener Length 2 in
- Drive Size T25
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # L2STGR35M
- Zoro # G406939260
- UPC # 764666741744
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 2 in |
Drive Size | T25 |
Details
Head Type | Bugle |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Black Oxide Finish, 10 PK (M37000.200.0001)
- HILLMAN Wood Screw, #9, 3 in (48584)
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0050)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW14)
- GRIP-RITE Deck Screw, #6 x 2 in, Flat Head, Phillips Drive (2GS25BK)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (312GCS5)
- GRIP-RITE Deck Screw, #7 x 2-1/4 in, 305 Stainless Steel, 277 PK (MAXS214TH3055)
- GRIP-RITE Deck Screw, #10 x 2-1/2in, 18-8 Stainless Steel, Bugle Head, Torx Drive, 6 PK (MAXS21210DS3051)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (L2STGD5)
- GRIP-RITE Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 44 PK (L4STGD1)
- HILLMAN 5 lbs Power Pro No.10 x 3.5 in. Star Flat Head Exterior Deck Screws (5022002)
- Grip-Rite Deck Screws