Shop All Deck Screws
Grip-Rite
Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive
Mfr # L312STGDBK
Zoro # G705265985
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3-1/2 in
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # L312STGDBK
- Zoro # G705265985
- UPC # 764666742222
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Exterior Screw (for use with ACQ and all other treated lumber). Guarantee against rust and corrosion. Ideal for any exterior application especially decks and fences. Eliminates the need for any pre-drilling of boards. Prevents heads from popping and leaves a smooth finish. Six sided drive easy on bits and provides high torque transfer. Recommended for use with hard wood species. TX25 Star Drive Bit Included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 57/64 in Ht, 5 PK (U55730.075.0001)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1/2L, Pk100 (U39080.012.0050)
- FOREVERBOLT #8-32 x 1/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83214P100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (SCFS206020-010P1)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Trim Head, Torx Drive (L158STH1)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Phillips Drive, 215 PK (PTN312S5)
- GRIP-RITE Deck Screw, #8 x 1-3/4 in, Flat Head, Torx Drive (134GCS10BK)
- GRIP-RITE Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 375 PK (PTN3S5)
- GRIP-RITE Deck Screw, 2 in, Bugle Head, Torx Drive (L2STGR35M)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 1270 PK (LP312STBK)
- ZORO SELECT Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0300)
- Grip-Rite Deck Screws