Shop All Deck Screws
Grip-Rite
Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive
Mfr # 312GCS5
Zoro # G501258532
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3-1/2 in
- Drive Size T25
- Finish Zinc Yellow
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 312GCS5
- Zoro # G501258532
- UPC # 764666680333
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Drive Size | T25 |
Details
Head Type | Flat |
Drive | Torx |
Finish | Zinc Yellow |
Item | Deck Screw |
System of Measurement | Inch |
Standards | ASTM B-117 |
Thread Type | Auger |
Description
Grip-Rite No. 10 wire X 3-1/2 in. L Star Bugle Head Construction Screws 5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 4 PK (67486)
- ZORO SELECT Sheet Metal Screw, #8 x 11/16 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1184PK)
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (73058)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Steel, Zinc Plated, 5/8 in H, 10 PK (CPB189)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Phillips Drive, 215 PK (PTN312S5)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (L312STGDBK)
- GRIP-RITE Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 2500 PK (PTN21225M)
- GRIP-RITE Deck Screw, #10 x 4 in, Flat Head, Phillips Drive, 215 PK (PTN4S5)
- GRIP-RITE Deck Screw, #8 x 3-1/2 in, Bugle Head, Torx Drive (LP312STBK)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (LP158STBK)
- BUILDRIGHT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (03514)
- Grip-Rite Deck Screws