Shop All Deck Screws
Grip-Rite
Deck Screw, #10 x 2-1/2in, 18-8 Stainless Steel, Flat Head, Torx Drive, 410 PK
Mfr # MAXS21210DS3055
Zoro # G505266557
product price: $49.29
/pk 410, $0.12/ea
Sold in multiples of 4 for $197.16
$197.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Drive Size T25
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # MAXS21210DS3055
- Zoro # G505266557
- UPC # 764666749351
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2in |
Drive Size | T25 |
Details
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04160.075.0350)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK (M04104.120.0070)
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- GRIP-RITE Deck Screw, #10 x 2-1/2in, 18-8 Stainless Steel, Flat Head, Torx Drive, 82 PK (MAXS21210DS3051)
- GRIP-RITE Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 185 PK (MAXS1148DS3051)
- GRIP-RITE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 340 PK (MAXS310DS3055)
- GRIP-RITE Deck Screw, #8 x 1-3/4 in, Flat Head, Torx Drive (134GCS10BK)
- GRIP-RITE Deck Screw, #7 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 195 PK (MAXS158TH3051)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (L2STGD5)
- STARBORN Starborn 5001402 Pro Plug No. 10 x 2.75 in. Star Star Head Epoxy Coated Carbon Steel Deck Screws & Plugs Kit (5001402)
- Grip-Rite Deck Screws