Shop All Common Nails
Grip-Rite
Common Nail, 3-1/4 in L, 12D, Bright Finish, 580 PK
Mfr # 12C10BK
Zoro # G102712952
product price: $23.15
/pk 580, $0.04/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/4 in
- Penny Size 12D
- Finish Bright
- Package Weight 10 lb
- Approx. Pkg. Qty. 580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 12C10BK
- Zoro # G102712952
- UPC # 764666703896
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 3-1/4 in |
Penny Size | 12D |
Details
Item | Common Nail |
Finish | Bright |
Package Weight | 10 lb |
Approx. Pkg. Qty. | 580 |
Shank Type | Smooth |
Description
For Construction, Carpentry and Framing
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192296)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (37C100KBC)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 25 PK (M04100.140.0130)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 45 mm L, 2 PK (931243)
- GRIP-RITE Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga (30HGRSPO5)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C30BK)
- GRIP-RITE Grip-Rite GR071M Full Round Head Framing Nail 2.38 in. x 0.113 (2394930)
- GRIP-RITE Common Nail, 3-1/4 in L, 16D, Steel, 9 ga (16SKR30BK)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga (8C1)
- GRIP-RITE Common Nail, 1 in L, 2D, Steel, Hot Dipped Galvanized Finish, 11 ga (1HGRFG5)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 2730 PK (4NET5)
- Grip-Rite Common Nails