Shop All Common Nails
Grip-Rite
Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga
Mfr # 16C1
Zoro # G7681402
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
- Length 3-1/2 in
- Penny Size 16D
- Material Steel
- Finish Bright
- Gauge 8 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 16C1
- Zoro # G7681402
- UPC # 764666132023
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Penny Size | 16D |
Head Diameter | 11/32 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Gauge | 8 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Head Type | Flat |
Description
Grip-Rite branded products may be found in the leading supply houses independent dealers and home improvement stores across the country. Easily recognizable in our signature red black and white packaging you’ll find the ideal Grip-Rite solution for your construction needs: Complete pneumatic fastening systems: nail guns compressors hoses and fittings. Fasteners nails and screws nuts and bolts threaded rod. Jam-Free Guarantee Collated fasteners designed to fit Grip-Rite tools as well as most of the other nail guns on the market. Flexible strip collated screw system: collated screws adaptors and accessories. Fencing and wire products for both urban and agricultural environments. Concrete accessories: rebar steel stakes accessories. Poly products: house-wrap curing blankets reinforced poly tarps poly sheeting barrier fence silt fence poly fence. Building products: builders hardware building paper felt paper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0016847)
- DURHAM MFG Threaded Rod Rack (367-95)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9191-BEV)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08111)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBXBK)
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Hot Dipped Galvanized Finish (10HGSPK5)
- GRIP-RITE Common Nail, 1-1/4 in L, 3D, Steel, Bright Finish, 12.50 ga (114ATUL5)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish (10CUTMAS)
- GRIP-RITE Common Nail, 8 in L, 100D, Steel, Bright Finish (8SPK)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (3TFMAS)
- MAZE NAILS Hardened Flooring Nails (HF167112)
- Grip-Rite Common Nails