Shop All Common Nails
Grip-Rite
Common Nail, 24 in L, Steel, Black Bituminous Coating Finish
Mfr # STKR24
Zoro # G605993377
product price: $6.95
/ea
Sold in multiples of 10 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 24 in
- Material Steel
- Finish Black Bituminous Coating
- Approx. Pkg. Qty. 1
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # STKR24
- Zoro # G605993377
- UPC # 764666508323
- Country of Origin China
- Category Common Nails
Dimensions
Length | 24 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Black Bituminous Coating |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Head Type | Flat |
Description
Ideal for all types of concrete flatwork projects; slabs footings driveways sidewalks curbs and braces. The hole keeps the nail in place during alignment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Steel Zinc Plated, 50 PK (863122)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 10 PK (U51050.050.0100)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 2, Hot Dipped Galvanized, 35/64 in Ht, 25 PK (U08111.062.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53585)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC)
- GRIP-RITE Common Nail, 18 in L, 0.75" (STKR18)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C30BK)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 9 ga (10HGC)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga (2EGRFG)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 13 ga (6F5)
- HILLMAN Common Nail, 5-9/10 in L, Steel, White Finish, 14 ga (55865)
- Grip-Rite Common Nails