Shop All Common Nails
Grip-Rite
Common Nail, 2 in L, 6D, 18-8 Stainless Steel, 55 PK
Mfr # MAXN6RSSD3041
Zoro # G108331287
product price: $15.99
/pk 55, $0.29/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material 18-8 Stainless Steel
- Package Weight 1 lb
- Approx. Pkg. Qty. 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # MAXN6RSSD3041
- Zoro # G108331287
- UPC # 764666747098
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Head Diameter | #13 |
Details
Item | Common Nail |
Material | 18-8 Stainless Steel |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 55 |
Shank Type | Ring |
Description
Prime Guard Max MAXN6RSSD3041 2 inch 3D ring shank wood siding nail features a slender ring shank and blunt diamond point to reducte splitting The MAXN6RSSD3041 also has a small checkered head which blends into wood grain and accepts finishes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 40 PK (61773)
- GYFORD DÉCOR Complete LED Standoff Kit - RGD LED - Hard-Wired Power Supply with Remote (SOK-LEDRGB-HW)
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04160.100.0045)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK124 (4NFD3)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC1)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 13 ga (6F5)
- GRIP-RITE Common Nail, 1 in L, 2D, Steel, Hot Dipped Galvanized Finish, 11 ga (1HGRFG5)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish (10CUTMAS)
- GRIP-RITE Common Nail, 1 in L, 12D (2394856)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga (8C5)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 68 PK (4NEN7)
- Grip-Rite Common Nails