Shop All Common Nails
Grip-Rite
Common Nail, 2 in L, 60D, Stainless Steel, Bright Finish, 1600 PK
Mfr # 6C10BK
Zoro # G502712972
product price: $31.49
/pk 1600, $0.02/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 60D
- Material Stainless Steel
- Finish Bright
- Package Weight 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 6C10BK
- Zoro # G502712972
- UPC # 764666736238
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 60D |
Details
Item | Common Nail |
Material | Stainless Steel |
Finish | Bright |
Package Weight | 10 lb |
Approx. Pkg. Qty. | 1,600 |
Shank Type | Smooth |
Description
For Construction, Carpentry and Framing
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0050)
- ZORO SELECT Spring Pin, Coiled, 3/16x7/8in, 3150lb, PK50 (U39140.018.0087)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 12 PK (63506)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 110 PK (A01200.062.0150)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (6HGRSSS1)
- GRIP-RITE Grip-Rite GR071M Full Round Head Framing Nail 2.38 in. x 0.113 (2394930)
- GRIP-RITE Common Nail, 1 in L, 12D (2394856)
- GRIP-RITE Common Nail, 1-5/8 in L, Steel, Galvanized Finish (158BLDW5)
- GRIP-RITE Common Nail, 5 in L, 40D, Steel, Bright Finish, 4 ga (40C5)
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Hot Dipped Galvanized Finish (10HGSPK5)
- GRIP-RITE Common Nail, 10 in L, Steel, Bright Finish (5023423)
- Grip-Rite Common Nails