Shop All Common Nails
Grip-Rite
Common Nail, 18 in L, Steel, Black Bituminous Coating Finish
Mfr # STKR36
Zoro # G705993383
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Steel
- Finish Black Bituminous Coating
- Approx. Pkg. Qty. 1
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # STKR36
- Zoro # G705993383
- UPC # 764666508330
- Country of Origin China
- Category Common Nails
Dimensions
Length | 18 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Black Bituminous Coating |
Approx. Pkg. Qty. | 1 |
Head Type | Round |
Description
Round stakes are mainly used to hold concrete form boards in place and are nailed to the form boards with duplex nails. Used with manufactured form systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (HU-1125USSHZYBAGGR)
- ZORO SELECT Round Weld Nut, #8-32, Steel, 1/32 in Ht, 100 PK (1LAC3)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91742)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 4 PK (70345)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP5)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga (6C5)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 2 ga (60HGC)
- GRIP-RITE Common Nail, 1-1/8 in L, 3D, Steel, Blued Finish, 16 ga (3BLULATH1)
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 14 ga (134HGSK1)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Electro Galvanized Finish, 11 ga (3EGRFG5)
- GRIP-RITE Common Nail, 2-1/4 in L, 7D (5024350)
- Grip-Rite Common Nails