Shop All Common Nails
Grip-Rite
Common Nail, 1-1/2 in L, Steel, Electro Galvanized Finish
Mfr # 5035833
Zoro # G103978722
product price: $31.09
/ea
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Material Steel
- Finish Electro Galvanized
- Shank Type Ring
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 5035833
- Zoro # G103978722
- UPC # 764666153813
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Electro Galvanized |
Shank Type | Ring |
Head Type | Round |
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications.
Features- 5 lbs 1.5 in. No. 11 Furring Electro-Galvanized Steel Full Round Nail
- Superior quality products
- Color: Silver
- Finish: Electro-Galvanized
- Gauge: 9
- Head Type: Full Round
- Length(in.): 1-1/2
- Material: Steel
- Nail Type: Furring
- Point Type: Diamond
- Shank Type: Barbed Shank
- Size: 42 inches
- Callout Size: No. 11
- Container Size: 5 lbs
- Indoor or Outdoor: Indoor and Outdoor
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 1-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-07)
- MIDWEST FASTENER 1/2" x 2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930164)
- MIDWEST FASTENER #8-32 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05007)
- RECOIL Pro Series Recoil Kit, UNC, 12-24, 12 pcs. (33626)
- GRIP-RITE Common Nail, 3-1/4 in L, 16D, Steel, 9 ga (16SKR30BK)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBXBK)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga (6C5)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish (10CUTMAS)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 8 ga (16HGC)
- GRIP-RITE Common Nail, 5 in L, 40D, Steel, Bright Finish, 4 ga (40C5)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga (20C1)
- Grip-Rite Common Nails