Shop All Common Nails
Grip-Rite
Common Nail, 1-1/2 in L, 4D, Hot Dipped Galvanized Finish
Mfr # 4HGC5
Zoro # G710592304
Sold in multiples of 6 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Penny Size 4D
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 4HGC5
- Zoro # G710592304
- UPC # 764666132979
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Penny Size | 4D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08180)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 130 mm Length, 25 PK (M07160.120.0130)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP147)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 8 PK (62868)
- GRIP-RITE Common Nail, 1 in L, 2D, Steel, Hot Dipped Galvanized Finish, 11 ga (1HGRFG5)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C)
- GRIP-RITE Common Nail, 3-1/4 in L, 16D, Steel, Vinyl Coating Finish, 9 ga (16CTDSKR)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP5)
- GRIP-RITE Common Nail, 18 in L, Steel, Black Bituminous Coating Finish (STKR36)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Bright Finish, 2 ga (60C)
- GRIP-RITE Common Nail, 8 in L, 100D, Steel, Bright Finish (8SPK)
- Grip-Rite Common Nails