Shop All Pneumatic Nails
Grip-Rite
Collated Siding Nail, 2 in L, 15 Degrees
Mfr # MAXC62820
Zoro # G6436788
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Collation Angle 15 Degrees
- Collation Type Wire
- Shank Type Ring
- Shank Diameter 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # MAXC62820
- Zoro # G6436788
- UPC # 764666628205
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 0.09 in |
Details
Item | Collated Siding Nail |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | 18-8 Stainless Steel |
Collation Configuration | Coil |
Description
15-Deg 2"x0.090" Wire Coil Ring Shank 304 SS Siding Nails 3,600/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish, 5 PK (Z9200BR)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (210280-PG)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1-1/4, PK5 (0150013T125)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Pan Head Phillips Drive, 15 PK (79414)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Galvanized, Round Head, 15 Degrees (GRC8R99DHG)
- GRIP-RITE Collated Brad Nail, 5/8 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF1858M)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10 ga, Galvanized, Round Head, 21 Degrees (GR034HG)
- GRIP-RITE Collated Ring Shank Nail, 2-3/8 in L, Round Head, 33 Degrees (MAXC62888)
- GRIP-RITE Collated Brad Nail, 1-1/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18114)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Offset Round Head, 30 Degrees (GRP10H1)
- BOSTITCH Collated Finishing Nail, 2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.00)
- Grip-Rite Pneumatic Nails