Shop All Pneumatic Nails
This Product is Discontinued
Grip-Rite
Collated Siding Nail, 2-3/16 in L, Hot Galvanized, Round Head, 15 Degrees, 3000 PK (Discontinued)
Mfr # GRC7P90DHG
Zoro # G405268798
This Product is Discontinued
Key Features
- Overall Length 2-3/16 in
- Finish Hot Galvanized
- Head Type Round
- Collation Angle 15 Degrees
- Collation Type Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRC7P90DHG
- Zoro # G405268798
- UPC # 764666906549
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/16 in |
Shank Diameter | 0.092 in |
Details
Item | Collated Siding Nail |
Finish | Hot Galvanized |
Head Type | Round |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Coil |
Description
For the most comprehensive selection of collated nails look for Grip-Rite Collated Fasteners the most popular brand of fasteners in America. Collated fasteners are held together with paper wire plastic tape or glue at a specific angle for use with power nailers and staplers. No matter what the project or what size the job Grip-Rite Collated Fasteners are the optimal fastening solution available nationwide from a variety of dealers and retail establishments. There are many sizes and styles of collated nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based on the fastener used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.