Shop All Pneumatic Nails
Grip-Rite
Collated Siding Nail, 1-3/4 in L, 304 Stainless Steel, 15 Degrees
Mfr # MAXC62818
Zoro # G6436386
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4 in
- Finish 304 Stainless Steel
- Collation Angle 15 Degrees
- Collation Type Wire
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # MAXC62818
- Zoro # G6436386
- UPC # 764666628182
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Shank Diameter | 0.09 in |
Length | 1-3/4 in. |
Details
Item | Collated Siding Nail |
Finish | 304 Stainless Steel |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | 18-8 Stainless Steel |
Collation Configuration | Coil |
Weight | 14 lbs |
Description
SS Offers The Ultimate Protection Against Corrosion.Cedar & Fiber Cement Siding Should Be Fastened w/ SS Fasteners.Install Long Siding w/ A Fastener Of Equally Durable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Steel Zinc Plated Finish, 100 PK (M38210.025.0001)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (FHSIA0-60025USA-100BX)
- GRIP-RITE Lag Screw, #9, 2-1/2 in, Torx Drive, 50 PK (GRSSHW921250)
- HILLMAN Wood Screw, 1/4 in, 2-3/4 in, Epoxy Coated Steel Round Head Hex Drive (116906)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Round Head, 30 Degrees (GRSP10DZH4)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Hot Galvanized, Round Head, 21 Degrees (GR08RHG1M)
- GRIP-RITE Collated Framing Nail, 3-1/2 in L, Bright, Clipped Head, 30 Degrees (GRSP16DZ)
- GRIP-RITE Collated Brad Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF1834M)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Round Head, 21 Degrees (GR07L)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Round Head, 30 Degrees (GRP10ZH1)
- SPOTNAILS Collated Brad Nail, 2 in L, 16 ga, Brad Head, 20 to 22 Degrees (16120FNS)
- Grip-Rite Pneumatic Nails