Shop All Pneumatic Nails
Grip-Rite
Collated Siding Nail, 1-1/2 in L, 304 Stainless Steel, 15 Degrees
Mfr # MAXC62816
Zoro # G6426918
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Finish 304 Stainless Steel
- Collation Angle 15 Degrees
- Collation Type Wire
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # MAXC62816
- Zoro # G6426918
- UPC # 764666628168
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Shank Diameter | 0.09 in |
Length | 1-1/2 in. |
Details
Item | Collated Siding Nail |
Finish | 304 Stainless Steel |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | 18-8 Stainless Steel |
Collation Configuration | Coil |
Weight | 11.07 lbs |
Description
SS Offers The Ultimate Protection Against Corrosion.Cedar & Fiber Cement Siding Should Be Fastened w/ SS Fasteners.Install Long Siding w/ A Fastener Of Equally Durable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (67805)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #4 X 1/2in 18-8 Stainless Steel 25PK (9015965)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD3)
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/16-24x2 23/32 (2UGU4)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Vinyl Coated, Offset Round Head, 30 Degrees (GRP8H1)
- GRIP-RITE Collated Brad Nail, 1-1/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18114)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR0141M)
- GRIP-RITE Collated Trim Nail, 2 in L, 16 ga, Electro Galvanized, Flat Head, 20 Degrees, 1000 PK (GRAF2M)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Round Head, 21 Degrees (GR08RL)
- GRIP-RITE Collated Roofing Nail, 2-3/8 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees (GRCR2DCGAL)
- FASCO Collated Ring Shank Nail, 1-7/8 in L, 0 Degrees (PC17886RSSE1M)
- Grip-Rite Pneumatic Nails