Shop All Pneumatic Nails
Grip-Rite
Collated Roofing Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 600 PK
Mfr # GRCR3TRC
Zoro # G005998187
product price: $20.29
/pk 600, $0.03/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 11 ga
- Finish Electro Galvanized
- Head Type Round
- Collation Angle 15 Degrees
- Collation Type Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRCR3TRC
- Zoro # G005998187
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Shank Diameter | 0.12 in |
Details
Item | Collated Roofing Nail |
Gauge | 11 ga |
Finish | Electro Galvanized |
Head Type | Round |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Coil |
Description
Grip-Rite 1-1/4 in. 11 Ga. Wire Coil Roofing Nails 15 deg Smooth Shank 600 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 30mm L, PK5 (M07840.200.0030)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 838 PK (08853)
- SENCO Staples, 18 ga, 1-1/2 in Leg L, Steel (A801509)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02625)
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 7200 PK (GRCR3DGAL)
- GRIP-RITE Collated Roofing Nail, 2-3/8 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees (GRCR2DCGAL)
- GRIP-RITE Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees (GRCR19GAL)
- GRIP-RITE Collated Ring Shank Nail, 2-3/8 in L, Round Head, 33 Degrees (MAXC62888)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10.25 ga, Bright, Round Head, 21 Degrees, 4000 PK (GR024)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10-1/4 ga, Bright, Round Head, 21 Degrees (GR024L)
- GRIP-RITE Collated Pin Nail, 1-3/16 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 3000 PK (GR1316PIN)
- Grip-Rite Pneumatic Nails