Shop All Pneumatic Nails
Grip-Rite
Collated Roofing Nail, 1-1/2 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 7200 PK
Mfr # GRCR4DGAL
Zoro # G207370163
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 11 ga
- Finish Electro Galvanized
- Head Type Round
- Collation Angle 15 Degrees
- Collation Type Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # GRCR4DGAL
- Zoro # G207370163
- UPC # 764666993600
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Shank Diameter | 0.12 in |
Details
Item | Collated Roofing Nail |
Gauge | 11 ga |
Finish | Electro Galvanized |
Head Type | Round |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Coil |
Description
For the most comprehensive selection of collated nails look for GripRite collated fasteners the most popular brand of fasteners in America Collated fasteners are held together with paper wire plastic tape or glue at a specific angle for use with power nailers and staplers No matter what the project or what size the job GripRite collated fasteners are the optimal fastening solution As construction materials and techniques evolve fastener design keeps pace with the changing technology Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERRYCHEF M3 Cage Nut (105005)
- ZORO SELECT Wood Screw, #6, 2-1/4 in, Black Phosphate Steel Trim Head Square Drive, 181 PK (DQTI0-60225-181P)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST192909)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 704 PK (09316)
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 7200 PK (GRCR3DGAL)
- GRIP-RITE Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees (GRCR19GAL)
- GRIP-RITE Collated Roofing Nail, 2-3/8 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees (GRCR2DCGAL)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10-1/4 ga, Bright, Round Head, 21 Degrees (GR0241M)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Bright, Round Head, 30 Degrees (GRSP8D4M)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees, 4000 PK (GR301)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- Grip-Rite Pneumatic Nails