Shop All Pneumatic Nails
Grip-Rite
Collated Ring Shank Nail, 3 in L, Round Head, 21 Degrees
Mfr # MAXC62893
Zoro # G6426762
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Head Type Round
- Collation Angle 21 Degrees
- Collation Type Plastic
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # MAXC62893
- Zoro # G6426762
- UPC # 764666628939
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.12 in |
Details
Item | Collated Ring Shank Nail |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Ring |
Material | Stainless Steel |
Description
3"x0.120" 21-Degree SS Ring Shank Nails 1,000 Per Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0075)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1" L, Stainless Steel 100 PK (3916000)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51000.075.0250)
- AMPG Acorn Nut, 3/8"-16, Steel, Black Oxide, 3/4 in H (Z0296)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Bright, Round Head, 30 Degrees (GRSP8D4M)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 21 Degrees (GR408HG1M)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Brad Head (MAXB64877)
- GRIP-RITE Collated Finishing Nail, 1-1/2 in L, 16 ga, Straight (MAXB64872)
- GRIP-RITE Collated Brad Nail, 1-1/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18114M)
- GRIP-RITE Collated Brad Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF1834M)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized, Offset Round Head (650526)
- Grip-Rite Pneumatic Nails