Shop All Pneumatic Nails
Grip-Rite
Collated Ring Shank Nail, 3-1/4 in L, Round Head, 33 Degrees
Mfr # MAXC62908
Zoro # G6426683
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Head Type Round
- Collation Angle 33 Degrees
- Collation Type Tape
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # MAXC62908
- Zoro # G6426683
- UPC # 764666629080
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Shank Diameter | 0.131 in |
Details
Item | Collated Ring Shank Nail |
Head Type | Round |
Collation Angle | 33 Degrees |
Collation Type | Tape |
Shank Type | Ring |
Material | Stainless Steel |
Collation Configuration | Strip |
Weight | 12.92 lbs |
Description
Primary Applications Include Framing, Sheathing, Subfloors, & Roof Decking, Offset Round Checkered Head Blends w/ Wood Grain & Diffracts Sunlight.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (1764000)
- ZORO SELECT 3/16X1 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-643)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5823)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 25 PK (50136BHT5)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Bright, Round Head, 28 Degrees (GRW8H1)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Round Head, 30 Degrees (GRP10ZH1)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Vinyl Coated, Offset Round Head, 30 Degrees (GRP8H1)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Galvanized, Round Head, 30 Degrees (GRSP12DZH)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Vinyl Coated, Round Head, 21 Degrees, 5000 PK (GR07)
- GRIP-RITE Collated Framing Nail, 7/8 in L, 12 ga, Vinyl Coated, Clipped Head, 30 Degrees (GRSP10D)
- GRIP-RITE Pneumatic Nail, 1-5/8 in L, 13 ga, Phosphate Coated, Cupped Head (158PCDW)
- Grip-Rite Pneumatic Nails