Shop All Pneumatic Nails
Grip-Rite
Collated Ring Shank Nail, 2-3/8 in L, Round Head, 33 Degrees
Mfr # MAXC62888
Zoro # G6426692
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Head Type Round
- Collation Angle 33 Degrees
- Collation Type Paper Tape
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # MAXC62888
- Zoro # G6426692
- UPC # 764666628885
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Shank Diameter | 0.120 in |
Details
Item | Collated Ring Shank Nail |
Head Type | Round |
Collation Angle | 33 Degrees |
Collation Type | Paper Tape |
Shank Type | Ring |
Material | Stainless Steel |
Collation Configuration | Strip |
Weight | 8.97 lbs |
Description
33-Deg Paper Tape 2-3/8"x.120" Ring Shank Off-Set Round Head, SS 1000/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 60 mm Lg, 25 PK (M01030.160.0060)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07320-PWR)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 11/32 in Ht, 100 PK (U12411.031.0001)
- DFS All American Anchors Concrete Screw, 5/16" Dia., 2 3/4 in L, 100 PK (56400AS)
- GRIP-RITE Collated Brad Nail, 5/8 in L, 18 ga, Electro Galvanized, Brad Head, 5 PK (GRF1858M)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Bright, Clipped Head, 30 Degrees (GRSP12DZ)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Dipped Galvanized, Round Head, 21 Degrees (GR034HGL)
- GRIP-RITE Collated Framing Nail, 3 in L, 12 ga, Galvanized, Round Head, 30 Degrees (GRSP10DH)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Clipped Head, 30 Degrees (GRSP10DZ)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Round Head, 30 Degrees (GRSP10DZH4)
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 600 PK (GRCR3TRC)
- Grip-Rite Pneumatic Nails