Shop All Pneumatic Nails
Grip-Rite
Collated Ring Shank Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 7200 PK
Mfr # GRCR3DADE
Zoro # G605268390
product price: $103.99
/pk 7200, $0.01/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4 in
- Gauge 11 ga
- Finish Electro Galvanized
- Head Type Round
- Collation Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRCR3DADE
- Zoro # G605268390
- UPC # 764666702172
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Shank Diameter | 0.12 in |
Details
Item | Collated Ring Shank Nail |
Gauge | 11 ga |
Finish | Electro Galvanized |
Head Type | Round |
Collation Angle | 15 Degrees |
Collation Type | Plastic |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Description
For the most comprehensive selection of collated nails look for Grip-Rite Collated Fasteners the most popular brand of fasteners in America. Collated fasteners are held together with paper wire plastic tape or glue at a specific angle for use with power nailers and staplers. No matter what the project or what size the job Grip-Rite Collated Fasteners are the optimal fastening solution. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.031.3600)
- ZORO SELECT Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 50 PK (2FA70)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (20WP09)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 3" L, Steel Blue Ruspert, 25 PK (53250)
- GRIP-RITE Collated Framing Nail, 2 in L, 11.5 ga, Hot Dipped Galvanized, Clipped Head, 28 Degrees (GRS6DRHG)
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 7200 PK (GRCR3DGAL)
- GRIP-RITE Pneumatic Nail, 2 in L, 16 ga, Electro Galvanized (GRF162)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR014L)
- GRIP-RITE Collated Brad Nail, 1-1/4 in L, 18 ga, Brad Head (MAXB64876)
- GRIP-RITE Collated Framing Nail, 3 in L, 12 ga, Galvanized, Round Head, 30 Degrees (GRSP10DH)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head (BT1350B-1M)
- Grip-Rite Pneumatic Nails