Shop All Pneumatic Nails
Grip-Rite
Collated Pin Nail, 1-3/16 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 3000 PK
Mfr # GR1316PIN
Zoro # G305348132
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/16 in
- Gauge 23 ga
- Finish Electro Galvanized
- Head Type Headless
- Collation Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # GR1316PIN
- Zoro # G305348132
- UPC # 764666558526
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/16 in |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Finish | Electro Galvanized |
Head Type | Headless |
Collation Angle | Straight |
Collation Type | Glue |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
These Micro pins fit many brands of pinners. The advantages of this ultra-slim fastener are no holes to fill no large head showing on finished products and the ability to get into tight spaces. Often used in conjunction with an adhesive. Directional down arrow insures correct loading every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 6mm L, PK100 (M51230.025.0006)
- MIDWEST FASTENER #8-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01965)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (513101G)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 250 PK (B55810.037.0001)
- GRIP-RITE Collated Framing Nail, 3 in L, Vinyl Coated, Clipped Head, 30 Degrees (GRSP10DZ)
- GRIP-RITE Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees (GRCR19GAL)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Vinyl Coated, Offset Round Head, 30 Degrees (GRP8H1)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Round Head, 21 Degrees (GR07L)
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 7200 PK (GRCR3DGAL)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Round Head, 30 Degrees (GRP10ZH1)
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 1000 PK (650535)
- Grip-Rite Pneumatic Nails