Shop All Pneumatic Nails
Grip-Rite
Collated Framing Nail, 3 in L, Bright, Round Head, 30 Degrees
Mfr # GRP10ZH1
Zoro # G606712168
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Finish Bright
- Head Type Round
- Collation Angle 30 Degrees
- Collation Type Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRP10ZH1
- Zoro # G606712168
- UPC # 764666621145
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.131 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Head Type | Round |
Collation Angle | 30 Degrees |
Collation Type | Paper Tape |
Shank Type | Smooth |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0301)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Stainless Steel (303-8)
- DAGGERZ #10 x 1-1/8 in Phillips Pan Machine Screw, DAGGER-GUARD Steel, 5000 PK (LOPROU1011008)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 1" Wd, Black (AT-SETH-1K-15)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10-1/4 ga, Bright, Round Head, 21 Degrees (GR0241M)
- GRIP-RITE Pneumatic Nail, 1-5/8 in L, 13 ga, Phosphate Coated, Cupped Head (158PCDW)
- GRIP-RITE Collated Framing Nail, 3 in L, Vinyl Coated, Clipped Head, 30 Degrees (GRSP10DZ)
- GRIP-RITE Collated Finishing Nail, 1-1/2 in L, 16 ga, Straight (MAXB64872)
- GRIP-RITE Collated Siding Nail, 1-3/4 in L, 304 Stainless Steel, 15 Degrees (MAXC62818)
- GRIP-RITE Collated Framing Nail, 3 in L, 12 ga, Galvanized, Round Head, 30 Degrees (GRSP10DH)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18116SS-316)
- Grip-Rite Pneumatic Nails