Shop All Pneumatic Nails
Grip-Rite
Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees, 2000 PK
Mfr # GR301L
Zoro # G707370106
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Gauge 11 ga
- Finish Bright
- Head Type Round
- Collation Angle 21 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # GR301L
- Zoro # G707370106
- UPC # 764666996717
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.12 in |
Details
Item | Collated Framing Nail |
Gauge | 11 ga |
Finish | Bright |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Description
For the most comprehensive selection of collated nails look for GripRite collated fasteners the most popular brand of fasteners in America Collated fasteners are held together with paper wire plastic tape or glue at a specific angle for use with power nailers and staplers No matter what the project or what size the job GripRite collated fasteners are the optimal fastening solution As construction materials and techniques evolve fastener design keeps pace with the changing technology Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (53246)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 6-1/8", Low CSZ, Clear (CLPZ-0375-6125/B)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37480.050.0001)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/4"-18 (3552-1/4K)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees (GR3011M)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees, 4000 PK (GR301)
- GRIP-RITE Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (MAXB64874)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR0141M)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Clipped Head, 30 Degrees (GRSP10DZ)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Clipped Head, 30 Degrees (GRSP8DRHG)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S16D131GAL-FH)
- Grip-Rite Pneumatic Nails