Shop All Pneumatic Nails
Grip-Rite
Collated Framing Nail, 3-1/2 in L, Vinyl Coated, Clipped Head, 34 Degrees
Mfr # 2394369
Zoro # G903910984
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Finish Vinyl Coated
- Collation Angle 34 Degrees
- Collation Type Paper Tape
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 2394369
- Zoro # G903910984
- UPC # 764666997493
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/2 in |
Shank Diameter | 0.131 in |
Size | 0.131" |
Details
Item | Collated Framing Nail |
Finish | Vinyl Coated |
Collation Angle | 34 Degrees |
Collation Type | Paper Tape |
Shank Type | Smooth |
Head Type | Clipped |
Collation Configuration | Strip |
Description
Paper collation. 30 degree angle. Smooth shank. Vinyl coated. Fits most 30-34 degree paper tape framing nailers.
Features- Length: 3-1/2"
- Shank diameter: 0.131"
- Paper collation
- 30 degree angle
- Smooth shank
- Vinyl coated
- Fits most 30-34 degree paper tape framing nailers
- 2,000 per box
- Dimension: 7" H x 6.5" W x 6.5" L
- Weight: 26.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- AMPG Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, Brass Unfinished (Z4655)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 21/32 in ID, Stainless Steel, Plain (5LAE7)
- ZORO SELECT #8-32 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0025)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Bright, Round Head, 28 Degrees (GRW8H1)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10.25 ga, Bright, Round Head, 21 Degrees, 4000 PK (GR024)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 21 Degrees (GR408HG1M)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Dipped Galvanized, Round Head, 21 Degrees (GR034HGL)
- GRIP-RITE Collated Siding Nail, 1-3/4 in L, 304 Stainless Steel, 15 Degrees (MAXC62818)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Bright, Clipped Head, 30 Degrees (GRSP12DZ)
- METABO HPT BRAD NAILS 18GA 2 in. L (24108THPT)
- Grip-Rite Pneumatic Nails