Shop All Pneumatic Nails
Grip-Rite
Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Offset Round Head, 28 Degrees
Mfr # 2006673
Zoro # G603911502
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Collation Angle 28 Degrees
- Collation Type Wire
- Shank Type Ring
- Head Type Offset Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 2006673
- Zoro # G603911502
- UPC # 764666621213
- Country of Origin Unknown
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Size | 0.113" |
Details
Item | Collated Framing Nail |
Finish | Hot Dipped Galvanized |
Collation Angle | 28 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Head Type | Offset Round |
Point Type | Diamond |
Collation Configuration | Strip |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 2-0.375 in. Wire Strip Framing Nails 28 deg. Ring Shank
- Pack of 1000
- Country of Origin: Taiwan
- Length: 2-3/8 in.
- Fastener Type: Wire Strip
- Product Type: Framing Nails
- Angle: 28 deg.
- Shank: Ring Shank
- Finish: Hot Galvanized
- Point: Diamond Point
- Diameter: 0.113 in.
- Head: Offset Round Head
- Collation: Wire
- Weight: 7.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, Fits Bolt Size 3/4" , Steel Armor Coat Finish, 20 PK (UST237825)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (52501)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0003)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01210.031.0175)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 2500 PK (GRC12RDG)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Electro Galvanized, Round Head, 21 Degrees, 5000 PK (GR08G)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Galvanized, Round Head, 28 Degrees (GRW8RHGH1)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 21 Degrees, 4000 PK (GR408HG)
- GRIP-RITE Collated Ring Shank Nail, 1-1/2 in L, 15 Degrees (MAXC62872)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Brad Head (MAXB64877)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S12DR131GAL-FH)
- Grip-Rite Pneumatic Nails