Shop All Pneumatic Nails
Grip-Rite
Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 21 Degrees
Mfr # GR071M
Zoro # G6426988
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Finish Bright
- Head Type Round
- Collation Angle 21 Degrees
- Collation Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GR071M
- Zoro # G6426988
- UPC # 764666587601
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Shank Diameter | 0.113 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Collation Configuration | Strip |
Description
21-Deg Plastic Strip Round Head Bright Coated Collated Framing Nails, 2-3/8"x0.113"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32487)
- ZORO SELECT Thin Hex Nut, M5-0.80, Steel, Class 4, Zinc Plated, 2.70 mm Ht, 100 PK (M11360.050.0001)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP265)
- FASCO Pneumatic Nail, 2-1/4 in L, Electro Galvanized, 15 Degrees (SCWC713FVEG)
- GRIP-RITE Collated Framing Nail, 2 in L, 11.5 ga, Bright, Clipped Head, 28 Degrees (GRS6D)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Galvanized, Round Head, 28 Degrees (GRW8RHGH1)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 12 ga, Bright, Offset Round Head, 30 Degrees (GRP12ZH1)
- GRIP-RITE Collated Brad Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF1834M)
- GRIP-RITE Collated Brad Nail, 1-1/4 in L, 18 ga, Brad Head (MAXB64876)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Vinyl Coated, Offset Round Head, 30 Degrees (GRP8H1)
- SENCO Collated Finishing Nail, 1-3/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA19EPBN)
- Grip-Rite Pneumatic Nails