Shop All Pneumatic Nails
Grip-Rite
Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 21 Degrees
Mfr # GR07
Zoro # G006712119
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Finish Bright
- Head Type Round
- Collation Angle 21 Degrees
- Collation Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GR07
- Zoro # G006712119
- UPC # 764666991873
- Country of Origin Malaysia
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Shank Diameter | 0.113 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (U04114.025.0400)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/2, PK50 (U51260.037.0050)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 4-3/16 in Ht, Zinc Plated Steel (02-3451-313)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 20mm L, PK25 (M07810.060.0020)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees, 2000 PK (GR301L)
- GRIP-RITE Grip-Rite 2006671 1 in. 23 Gauge Straight Strip Micro Pins - Pack of 3000 (2006671)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR014L)
- GRIP-RITE Collated Ring Shank Nail, 3-1/4 in L, Round Head, 33 Degrees (MAXC62908)
- GRIP-RITE Collated Ring Shank Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 7200 PK (GRCR3DADE)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Electro Galvanized, 15 Degrees (GRC12RDG)
- SOUTHERN CARLSON Duo-Fast Collated Nail, 3-1/4 in L, Round Head (670012)
- Grip-Rite Pneumatic Nails