Shop All Pneumatic Nails
Grip-Rite
Collated Framing Nail, 2-3/8 in L, 12 ga, Hot Dipped Galvanized, Round Head, 21 Degrees, 5000 PK
Mfr # GR08RHG
Zoro # G207370118
product price: $113.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Gauge 12 ga
- Finish Hot Dipped Galvanized
- Head Type Round
- Collation Angle 21 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GR08RHG
- Zoro # G207370118
- UPC # 764666906143
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Shank Diameter | 0.113 in |
Details
Item | Collated Framing Nail |
Gauge | 12 ga |
Finish | Hot Dipped Galvanized |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Description
For the most comprehensive selection of collated nails look for GripRite collated fasteners the most popular brand of fasteners in America Collated fasteners are held together with paper wire plastic tape or glue at a specific angle for use with power nailers and staplers No matter what the project or what size the job GripRite collated fasteners are the optimal fastening solution As construction materials and techniques evolve fastener design keeps pace with the changing technology Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04104.087.0450)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U08111.100.0001)
- PRIME-LINE Hex Lag Screw 5/8in X 2in A307 Grade A Hot Dip Galvanized Steel 10PK (9057377)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.3600)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 12 ga, Bright, Offset Round Head, 30 Degrees (GRP12ZH1)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Clipped Head, 30 Degrees (GRSP10DZ)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Vinyl Coated, Offset Round Head, 30 Degrees (GRP8H1)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Clipped Head, 28 Degrees (GRS8D)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Galvanized, Round Head, 21 Degrees (GR034HG1M)
- GRIP-RITE Collated Framing Nail, 3 in L, 12 ga, Galvanized, Round Head, 30 Degrees (GRSP10DH)
- DEWALT Collated Concrete Nail, 3/4 in L, 0.145 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN891075)
- Grip-Rite Pneumatic Nails