Shop All Pneumatic Nails
Grip-Rite
Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Round Head, 21 Degrees, 5000 PK
Mfr # GR08R
Zoro # G305268720
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Gauge 12 ga
- Finish Bright
- Head Type Round
- Collation Angle 21 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # GR08R
- Zoro # G305268720
- UPC # 764666992146
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Shank Diameter | 0.113 in |
Details
Item | Collated Framing Nail |
Gauge | 12 ga |
Finish | Bright |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Description
For the most comprehensive selection of collated nails look for Grip-Rite Collated Fas'ners the most popular brand of fasteners in America. Collated fasteners are held together with paper wire plastic tape or glue at a specific angle for use with power nailers and staplers. No matter what the project or what size the job Grip-Rite Collated Fas'ners are the optimal fastening solution available nationwide from a variety of dealers and retail establishments. There are many sizes and styles of collated nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Zinc Plated Hex Hex Drive (01330)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Nylon, 2 in L (A8010200232)
- ZORO SELECT Carriage Bolt, 1/2-13, 9In, LCS, Zinc, PK50 (B08305.050.0900)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 85 mm Bore Dia., 2 PK (M36050.085.0001)
- GRIP-RITE Collated Pin Nail, 23 ga, Electro Galvanized, Straight, 3200 PK (GRMIXPIN)
- GRIP-RITE Collated Framing Nail, 3 in L, Vinyl Coated, Clipped Head, 30 Degrees (GRSP10DZ)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Hot Dipped Galvanized, Clipped Head, 28 Degrees (GRS12DHG)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 30 Degrees (GRP10RHGH1)
- GRIP-RITE Pneumatic Nail, 2 in L, 16 ga, Electro Galvanized (GRF162)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 21 Degrees (GR07)
- SENCO Collated Framing Nail, 3-1/4 in L, Bright, Clipped Head, 34 Degrees (KC28APBX)
- Grip-Rite Pneumatic Nails