Shop All Pneumatic Nails
Grip-Rite
Collated Finishing Nail, 2 in L, 16 ga, Straight
Mfr # MAXB64873
Zoro # G6435022
original price:
$41.69
29% off
new price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Collation Angle Straight
- Material 18-8 Stainless Steel
- Collation Configuration Strip
- Weight 1.69 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # MAXB64873
- Zoro # G6435022
- UPC # 764666648739
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Length | 2 in. |
Details
Item | Collated Finishing Nail |
Gauge | 16 ga |
Collation Angle | Straight |
Material | 18-8 Stainless Steel |
Collation Configuration | Strip |
Weight | 1.69 lbs |
Description
2 In. From Grip Rite With The Belt Clip Box Makes For Convenience On The Job And Quality You Can Count On. Fits All 16-Gauge Straight Finish Nailers And Is 304-Stainless Steel To Help Limit Corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.050.0016)
- HILLMAN 811660 0.63 x 3 in. Low Carbon Coarse Thread Hex Bolt (55076)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, 10 PK (02-3452-504)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Carbon Steel (WWG350875087512)
- GRIP-RITE Collated Finishing Nail, 1-1/2 in L, 16 ga, Straight (MAXB64872)
- GRIP-RITE Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (MAXB64874)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Galvanized, Round Head, 30 Degrees (GRSP12DZH)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10 ga, Galvanized, Round Head, 21 Degrees (GR034HG)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, 5000 PK (GRF18112)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Hot Dipped Galvanized, Clipped Head, 28 Degrees (GRS12DHG)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.50)
- Grip-Rite Pneumatic Nails