Shop All Pneumatic Nails
Grip-Rite
Collated Finishing Nail, 1-1/2 in L, 16 ga, Straight
Mfr # MAXB64872
Zoro # G7141916
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Collation Angle Straight
- Material 18-8 Stainless Steel
- Collation Configuration Strip
- Weight 1.29 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # MAXB64872
- Zoro # G7141916
- UPC # 764666648722
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Length | 1-1/2 in. |
Details
Item | Collated Finishing Nail |
Gauge | 16 ga |
Collation Angle | Straight |
Material | 18-8 Stainless Steel |
Collation Configuration | Strip |
Weight | 1.29 lbs |
Description
1-1/2 In. From Grip Rite With The Belt Clip Box Makes For Convenience On The Job And Quality You Can Count On. Fits All 16 Gauge Straight Finish Nailers. 304-Stainless Steel To Help Limit Corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Oval Head Slotted Drive, 30 PK (61657)
- ZORO SELECT M4-0.70 x 27.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040300-025P1)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (53470)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd (NB056070B-75)
- GRIP-RITE Collated Finishing Nail, 2 in L, 16 ga, Straight (MAXB64873)
- GRIP-RITE Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (MAXB64874)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Galvanized, Clipped Head, 30 Degrees (GRSP12DZHG)
- GRIP-RITE Collated Framing Nail, 3-1/2 in L, Vinyl Coated, Clipped Head, 34 Degrees (2394369)
- GRIP-RITE Collated Siding Nail, 1-1/2 in L, 304 Stainless Steel, 15 Degrees (MAXC62816)
- GRIP-RITE Collated Framing Nail, 3 in L, Hot Galvanized, Clipped Head, 30 Degrees (GRSP10DRHG)
- GREX POWER TOOLS Collated Pin Nail, 3/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/10L)
- Grip-Rite Pneumatic Nails