Shop All Pneumatic Nails
Grip-Rite
Collated Brad Nail, 5/8 in L, 18 ga, Electro Galvanized, Brad Head, 5 PK
Mfr # GRF1858M
Zoro # G306680385
product price: $30.35
/pk 5, $6.07/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8 in
- Gauge 18 ga
- Finish Electro Galvanized
- Head Type Brad
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRF1858M
- Zoro # G306680385
- UPC # 764666640757
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 5/8 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Electro Galvanized |
Head Type | Brad |
Collation Configuration | Strip |
Description
Brad Nls 18Ga 3/4"Glv, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0025)
- MIDWEST FASTENER Lag Screw, 1/2 in, 9 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01342)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 29 PK (03844)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38130.140.0001)
- GRIP-RITE Collated Finishing Nail, 1-1/2 in L, 16 ga, Straight (MAXB64872)
- GRIP-RITE Collated Siding Nail, 2 in L, 15 Degrees (MAXC62820)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR014)
- GRIP-RITE Collated Siding Nail, 1-3/4 in L, 304 Stainless Steel, 15 Degrees (MAXC62818)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, 5000 PK (GRF18112)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Clipped Head, 30 Degrees (GRSP8DRHG)
- METABO HPT Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24206SHPT)
- Grip-Rite Pneumatic Nails