Shop All Pneumatic Nails
Grip-Rite
Collated Brad Nail, 3-1/4 in L, 11 ga, Bright, Round Head, 15 Degrees, 2500 PK
Mfr # GRC12PZD
Zoro # G205268684
product price: $73.79
/pk 2500, $0.03/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Gauge 11 ga
- Finish Bright
- Head Type Round
- Collation Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRC12PZD
- Zoro # G205268684
- UPC # 764666996984
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Shank Diameter | 0.131 in |
Details
Item | Collated Brad Nail |
Gauge | 11 ga |
Finish | Bright |
Head Type | Round |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Coil |
Description
Grip-Rite collated fasteners are designed to fit all major brands of pneumatic tools including Grip-Rite tools. This complete fastener line includes: coil roofing nails collated nails construction staples and finish nails and brads. Each Grip-Rite collated fastener is of the highest quality and is guaranteed not to jam when used in the tool for which it is designed. Color-coded packaging and signage takes the guesswork out of fastener selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11x2L, PK25 (217135G)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (3E-SSMACH)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 10 PK (U04132.062.0350)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 17/32 in Ht, 25 PK (U12705.050.0001)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Offset Round Head, 30 Degrees (GRP8RH1)
- GRIP-RITE Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Round Head, Angled (GRDA21GLM)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Offset Round Head, 30 Degrees (GRP10H1)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees, 4000 PK (GR301)
- GRIP-RITE Pneumatic Nail, 2-1/2 in L, Bright (GR212131)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Round Head, 30 Degrees (GRP10ZH1)
- METABO HPT Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24102THPT)
- Grip-Rite Pneumatic Nails