Shop All Pneumatic Nails
Grip-Rite
Collated Brad Nail, 2 in L, 15 ga, Electro Galvanized, Brad Head, 5 PK
Mfr # GRFN1532M
Zoro # G406674383
product price: $124.99
/pk 5, $25.00/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 15 ga
- Finish Electro Galvanized
- Head Type Brad
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRFN1532M
- Zoro # G406674383
- UPC # 764666641037
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Brad Nail |
Gauge | 15 ga |
Finish | Electro Galvanized |
Head Type | Brad |
Collation Configuration | Strip |
Description
Brad Nail 18Ga 5/8" Glv, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Wedge Anchor, Carbon Steel zinc, 25 PK (WS-1242)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.031.0001)
- MTD Internal Retaining Ring, Steel, Plain Finish (716-0204)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04008.100.0800)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 12 ga, Hot Galvanized, Round Head, 30 Degrees (GRP12ZHGH1)
- GRIP-RITE Collated Siding Nail, 1-1/4 in L, 15 Degrees (MAXC62874)
- GRIP-RITE Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees (GRCR19GAL)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10.25 ga, Bright, Round Head, 21 Degrees, 4000 PK (GR024)
- GRIP-RITE Pneumatic Nail, 1-5/8 in L, 13 ga, Phosphate Coated, Cupped Head (158PCDW)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10 ga, Galvanized, Round Head, 21 Degrees (GR034HG)
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C6P99D)
- Grip-Rite Pneumatic Nails