Shop All Bent Bolt Anchors
Grip-Rite
Anchr Bolts 5/8X12" 25Pk
Mfr # 5812HGAB25
Zoro # G906902481
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Body Length 12"
- Anchor Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 5812HGAB25
- Zoro # G906902481
- UPC # 764666531604
- Country of Origin Taiwan, Province of China
- Category Bent Bolt Anchors
Dimensions
Body Length | 12" |
Anchor Dia. | 5/8 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07400.120.0050)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0075)
- DEWALT Collated Framing Nail, 3 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK (DWRHS10D131)
- NEWPORT FASTENERS #10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV22102-5000)
- GRIP-RITE L-Hook, 6" L, Steel Hot Galvanized, 50 PK (126GAB50)
- GRIP-RITE 1/2 In. x 12 In. Galvanized Foundation Anchor Bolt with Nut & Washer, 50PK (1212GAB50)
- GRIP-RITE L-Hook, 8" L, Steel Hot Galvanized, 50 PK (128GAB50)
- ZORO SELECT L-Hook, 3/4"-10, 8" L, Carbon Steel Plain (45193)
- ZORO SELECT L-Hook, 3/8"-16, 12" L, Carbon Steel Plain (45131)
- ZORO SELECT L-Hook, 1/2"-13, 18" L, Carbon Steel Hot Dipped Galvanized (45213)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Hot Dipped Galvanized (45112)
- Grip-Rite Bent Bolt Anchors