Shop All Sinker Nails
Grip-Rite
8D 2-3/8" Smooth Shank Sinkers 1,300 count, 10lbs. 1300PK
Mfr # 8SKR10BK
Zoro # G502712934
product price: $23.65
/pk 1300, $0.02/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8D
- Gauge 11-1/2 ga
- Length 2-3/8"
- Head Dia. 17/64 in
- Head Type Countersunk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 8SKR10BK
- Zoro # G502712934
- UPC # 764666703858
- Country of Origin Malaysia
- Category Sinker Nails
Dimensions
Size | 8D |
Length | 2-3/8" |
Head Dia. | 17/64 in |
Details
Item | Sinker Nail |
Gauge | 11-1/2 ga |
Head Type | Countersunk |
Shank Type | Smooth |
Description
For Construction, Carpentry and Framing
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (N04360.050.0200)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L (U01000.150.0550)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.0D)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.050.0025)
- GRIP-RITE 12D 3-1/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (12CTDSKR1)
- GRIP-RITE 20D 3-3/4 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (20CTDSKR1)
- GRIP-RITE 6D 1-7/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (6CTDSKR1)
- GRIP-RITE 4D 1-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (4CTDSKR1)
- GRIP-RITE NAIL SNK VN 6DX1.875"" 5# (6CTDSKR5)
- GRIP-RITE Grip-Rite 5024213 20D 3.75 in. Sinker Vinyl Steel Nail Flat; 50 lbs (5024213)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- Grip-Rite Sinker Nails