Shop All Masonry Nails
Grip-Rite
8D 2-1/2 in. Masonry Cut Bright Steel Nail T-Head Head 1 lb
Mfr # 8CUTMAS1
Zoro # G805268770
product price: $8.29
/ea
Sold in multiples of 12 for $99.48
$99.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Length 2-1/2"
- Shank Type Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 8CUTMAS1
- Zoro # G805268770
- UPC # 764666172913
- Country of Origin Taiwan, Province of China
- Category Masonry Nails
Dimensions
Length | 2-1/2" |
Details
Material | Steel |
Finish | Bright |
Shank Type | Tapered |
Head Type | Flat |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1434)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0125)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Stainless Steel (05323)
- ZORO SELECT Safety Pin, Tab Lock, 1/4 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (U39685.025.0175)
- GRIP-RITE NAIL MSN STL 1"" 50# (1TFMAS)
- GRIP-RITE 2-1/2 in. Masonry Bright Steel Nail T-Head Head 1 lb (212TFMAS1)
- GRIP-RITE 6D 2 in. Masonry Cut Steel Nail T-Head Head 5 lb (6CUTMAS5)
- GRIP-RITE 6D 2 in. Masonry Bright Steel Nail T-Head Head 1 lb (2TFMAS1)
- GRIP-RITE Grip-Rite 2 in. 6D Masonry Cut Steel 5 lbs T-Head Nail (5023454)
- GRIP-RITE NAIL MSNCUT 6DX2"" 1# (6CUTMAS1)
- PRO-FIT Nail Masonry Hardcut 6D 50Lb (0093132)
- Grip-Rite Masonry Nails