Shop All Deck Nails
Grip-Rite
8D 2-1/2 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 1 lb
Mfr # 8HGSTPD1
Zoro # G005268617
product price: $4.79
/ea
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Hot Dipped Galvanized
- Size 8D
- Gauge 11 ga
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 8HGSTPD1
- Zoro # G005268617
- UPC # 764666177536
- Country of Origin Taiwan, Province of China
- Category Deck Nails
Dimensions
Size | 8D |
Length | 2-1/2" |
Head Dia. | 9/32 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Gauge | 11 ga |
Shank Type | Spiral |
Head Type | Flat |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Roofing Nail, 1-1/4 in L, 3D, Steel, Bright Finish, 14 ga (3C)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0125)
- ZORO SELECT #10-32 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.019.0051)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79065)
- GRIP-RITE 10D 3 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 5 lb (10HGRSPD5)
- SIMPSON STRONG-TIE NAIL DECK 2"" L (S8HPTDB)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK160 (4NEX1)
- PRO-FIT Nail Deck Hdg Spiral 2-1/2In (0010159)
- HILLMAN Lb 2.5" 8D Casing Nail (461302)
- TOTALTURF 461347 3 in. 10D Spiral Deck Nail (TO697708)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5000210 8D 2 in. Deck Stainless Steel Nail with Round Head Ring Shank; 25 lbs - Pack of 2350 (5000210)
- Grip-Rite Deck Nails